Protecta Vest-Style Retrieval Harness 1161551, Black - Small
- Mfr # 098-1161551
- Zoro # G224179688
product price:Â
$
152.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 098-1161551
- Zoro #
- G224179688
- UPC #
- -
- Country of Origin
- China
Description
Features Sub-pelvic strap relieves pressure on the legs in the event of a fall. Fixed D-ring reduces the need for readjustment throughout the workday. Modern design gives harness a fresh and sleek look. Auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners. Impact indicators make it easy to inspect the harness for prior damaging impact loads. Protected labels for long-term identification and inspection. Back, Front, and Rescue D-rings, Pass-Thru Leg Connection, Pass-Thru Chest Connection. Specifications Color: Black. Webbing Material: Polyester. Buckle Material: Zinc Plated Steel. Size: Small. Leg Strap Buckle Type: Pass-Thru. Chest Connection Type: Pass-Thru. Torso Buckle Type: Parachute. D-Ring Placement: Back, Front, Rescue. Weight: 3.58 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.