Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T954444
- Zoro #
- G4906259
- UPC #
- 00021200047213
- Country of Origin
- United States
- Item
- Double Coated Film Tape
- Tape Backing Material
- PET
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -40 Degrees F
- Max. Tape Performance Temp.
- 250 Degrees F
- Tape Color
- Clear
- Tape Application
- Medical Diagnostic Test Strips; Plastic Film Lamination/Bonding; Splicing; Foam Lamination; Gasket Attachment
Dimensions
- Tape Width
- 3/4"
- Tape Length
- 36 yd.
- Tape Thickness
- 3.9 mil
- Tape Core Diameter
- 3"
Description
Double Film Tape,444,3/4x36 yd.,PK48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.