This item is Discontinued.
This item is Discontinued.
11-1/2" Dieless Crimper 26 to 16 AWG (Discontinued)
Mfr #
80610064521
Zoro #
G5793243
UPC # 00054007105770
Country of Origin Taiwan, Province of China
Category Wire Strippers & Crimpers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80610064521
- Zoro #
- G5793243
- UPC #
- 00054007105770
- Country of Origin
- Taiwan, Province of China
- Item
- Dieless Crimper
- Capacity
- 26 to 16 AWG
- Handle Type
- Curved
- Features
- A Completely Parallel Closing Action and a 4-To-1 Mechanical Advantage; Crimp All Scotchlok Butt and Tap Connectors in All Wire Gauges
- Strips
- No
- Cuts
- No
- Max. Crimping Force
- Not Rated
- Insulated / Uninsulated
- Uninsulated
- Replacement Die Code
- None
- Adjustable
- Manual
- Primary Crimping Application
- Electrical Wire and Cable
- For Use With
- Scotchlok Connectors 211, UAL, UB2A, UB2A-D, UCC, UG, UP2, UP3, UPB, UPC, UR, UR2, UR2-D, UY, UY2, UY2-D, UY2D
Description
Primary Crimping Application Electrical Wire and Cable, Dieless Crimper, Uninsulated, Capacity 26 to 16 AWG, Overall Length 11-1/2 In., For Use With 3M Scotchlok 211, UAL, UB2A, UB2A-D, UCC, UG, UP2, UP3, UPB, UPC, UR, UR2, UR2-D, UY, UY2, UY2-D, UY2D Butt and Tap Connectors, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Curved, Replacement Die Code None, Features 4:1 Mechanical Advantage, Handles all Wire Gauges, Package Quantity 10