Shop 3M

Insulation-Displacement Wire Connector, 14 AWG Max, 2 Port, Blue, Polypropylene Insulation, 600 V

  • Mfr # IDC801
  • Zoro # G5704194

product price: 
$
755.99
/pk of 5000, $0.15/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Insulation Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IDC801
Zoro #
G5704194
UPC #
00054007061274
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.145 in
Minimum Tap Wire Size
18 AWG
Maximum Insulation Diameter
0.145 in
For Minimum Wire Size - Solid
18 AWG
For Minimum Wire Size - Stranded
18 AWG
Minimum Run Wire Size
18 AWG
Maximum Tap Wire Size
14 AWG
Maximum Run Wire Size
14 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Blue
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Number of Ports
2
UL 94 Flammability Rating
V-2
Standards
CSA Certified, UL Listed
Wire Type
Electrical
Application
Dry Environment
Crimping Tool
2JLF8
Fill Material
No Fill
Compatible Installation Tool Model Number
E-9BM
Connector Type
Single U-Element
Flame Retardant
Yes
Wire Range (Tap)
18 to 14 AWG
Wire Range (Run)
18 to 14 AWG
Max. Temp.
194 Degrees F
Wire Color
Blue

Description

Insulation Displacement Connector, Color Blue, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Temperature 194 Degrees F, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 14 AWG, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V, Number of Ports 2, Fill Material No Fill, UL 94 Flammability Rating V-2, Standards CSA Certified, UL Listed, Application Dry Environment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.