Shop All Ear Plug Dispensers & Refills
3M
Disposable Bell Shape, Yellow
Mfr # 391-1012
Zoro # G1883939
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series E-A-Rsoft FX(TM)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 391-1012
- Zoro # G1883939
- UPC # 10078371668324
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Overall Width | 10 in |
Overall Depth | 10 in |
Overall Height | 10 in |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Pair Pack Type Loose, Earplug Size M, Pairs per Package 500, Overall Height 10 in, Overall Width 10 in, Earplug Color Yellow, Overall Depth 10 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, Compatible Grainger Part Number 45JW40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0312BL)
- NMC Danger Diesel No Smoking Sign, D18P (D18P)
- PIG Spill Kit, Oil-Based Liquids, Silver (KIT471)
- NATIONAL GUARD Flood Barrier Shield 10"H x 40"W, Outside (FS10 - 40)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- 3M Disposable Bell Shape, Yellow (391-1005)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- 3M Disposable Bullet Shape, Orange (391-1100)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- MOLDEX Glide Ear Plugs Dispenser with Refill, Corded, Pod Shape, NRR 30 dB, Hi-Vis Green, M, 150 Pairs (6883)
- 3M Ear Plug Dispensers & Refills