Drop in Motor, Aluminum; Steel
- Mfr # 30445
- Zoro # G022796957
product price:Â
$
327.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30445
- Zoro #
- G022796957
- UPC #
- 00051141304458
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Random Orbital Buffer Drop in Motor
Description
Random Orbital Buffer Drop in Motor, Product Type Orbital Buffer Drop-In Motor, Compatible Manufacturer Model Number 20331, 20430, 20431, Compatible Grainger Part Number Not Applicable, Grit Not Applicable, Includes Not Applicable, Material Aluminum, Steel, Number of Pieces Not Applicable, Overall Diameter 77 mm, Overall Length Not Applicable, Overall Width Not Applicable, Vacuum Hose Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.