Drop-Thru Anchor, 24 in Length, 420 lb Weigth Capacity, Steel Anchor, Swivel D-Ring
Mfr # 2104819
Zoro # G301259654
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
1,800 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2104819
Zoro #
G301259654
UPC #
840779146659
Country of Origin
Korea, Republic of
Dimensions
Length
24 in
Depth
4 1/2 in
Ring Diameter
1 3/4 in
Details
Item
Drop-Thru Anchor
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Tensile Strength
1,800 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Steel
Mounting Orientation
Horizontal
Anchor Installation
Reusable
Series
Drop-Thru Anchor
Beam Clamp Style
Fixed
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.1
Anchorage End Connection
Rectangle Plate
Description
Drop-Thru Anchor, Length 24 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 4 1/2 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Vertical, Anchorage End Connection Rectangle Plate, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width Not Applicable, Weight Capacity 420 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.