Shop 3M

Sorbent Pad, 32 gal, 22 in Dia., Oil, White, Polyester, Polypropylene, Synthetic Fibers

  • Mfr # P-DC22DD
  • Zoro # G0158649

product price: 
$
165.99
/pk 25, $6.64/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
32 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Size
22 in Dia.
Package Type
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-DC22DD
Zoro #
G0158649
UPC #
50051138292343
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
32 gal
Material
Polyester, Polypropylene, Synthetic Fibers
Package Type
Roll
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Volume Absorbed Per Pkg.
19 gal.
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
25%
Absorbency Weight
Heavy
Item - Spill Control
Drum Top Absorbent Pad
Includes
Skirt
Volume Absorbed Range
30 to 39 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Layers of Construction
2
Perforations
Yes
Color/Pattern
White
Specialized Applications
Agriculture, Automotive, Construction, Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Connector Type
No Connector
Volume Absorbed (Pack, Each)
32 gal/pk, 19 gal/pad
Quantity/Tablet
25
Neutralizes
Oils
Connector Material
No Connector
Neutralizes Chemical Type
Paints, Oils
Foot Traffic
Heavy
Sorbent Capacity
32 gal (25 Pads)
Volume Absorbed Per Pad
19 gal
Number of Pads
25
Dispenser Box
No
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
For Use With
Fuel and Flammable Liquids
Volume Absorbed Per Sock/Boom
32 gal
Recycled Content
25 %

Description

Product Type Sorbent Pad, Fluids Absorbed Flammable Liquids, Fuels, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 22 in Dia., Volume Absorbed Per Pad 19 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern White, Material Polyester, Polypropylene, Perforated Perforated, Package Quantity 25

Ratings & reviews