This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9876969G
- Zoro #
- G4904125
- UPC #
- 021200227806
- Country of Origin
- Canada
- Item
- Duct Tape,2x60 yd.,Olive Green,PK24
- Material
- Cloth
- Color
- Olive Green
- Duct Tape Grade
- Extra Heavy Duty
Dimensions
- Duct Tape Thickness
- 10.7 mil
- Duct Tape Length
- 60 yd.
- Duct Tape Width
- 2"
Description
Duct Tape,2x60 yd.,Olive Green,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.