Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duct Tape, Blue, 55m, PK24

  • Zoro #: G5478140
  • Mfr #: 8979N
$628.78 ($26.20/unit)
  • Tape Shape: Continuous Roll
  • Duct Tape Length: 55 m
  • Duct Tape Grade: Industrial
See full product details
This item ships free.

3M #8979N Specifications

  • Zoro #: G5478140
  • Mfr #: 8979N
Tape Shape: Continuous Roll Duct Tape Length: 55 m
Duct Tape Grade: Industrial Color: Blue
Performance Temp.: Up to 200 Degrees F Item: Tape
Tape Color Family: Blue Adhesion Strength: 48 oz/in
Duct Tape Type: Duct Tape Duct Tape Adhesive: Rubber
Material: Polyethylene Over Cloth Scrim Tape Adhesive: Rubber
Duct Tape Width: 48 mm Tensile Strength: 36 lb-in
Duct Tape Thickness: 12.1 mil Duct Tape Primary Material: Coated Cloth
Number of Adhesive Sides: 1 Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Tape, Number of Adhesive Sides 1, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55 m, Duct Tape Thickness 12.1 mil, Duct Tape Grade Industrial, Tape Color Family Blue, Blue, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. Up to 200 Degrees F, Adhesion Strength 48 oz/in, Tensile Strength 36 lb-in, Package Quantity 24

Reviews of 3M #8979N