This item is Discontinued.

3M Electrical Tape, 0.125" x 60 yd., PK2 1339

This item is Discontinued.

3M

Electrical Tape, 0.125" x 60 yd., PK2 (Discontinued)

Mfr # 1339
Zoro # G5790219
UPC # 888519307571
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1339
Zoro #
G5790219
UPC #
888519307571
Country of Origin
United States

Dimensions

Tape Thickness
6.5 mil
Width
584 mm
Length
60 yd

Details

Performance Temp.
130 °C
Item
Electrical Tape,0.125" x 60 yd.,PK2
Tape Tensile Strength
275 lb./in.
Adhesion Strength
35 oz./in.
Material
Acrylic (Adhesive), Filament Reinforced (Backing)
Features
Polyester Film/Glass Backing Has Excellent Physical and Electrical Characteristics; Back Side of Tape has Special Coating which Allows for an Even, Controlled Unwind; Promotes Permanent Anchoring in Application; Typical Applications Include Lead Anchoring, Banding of Coils, Lead Tape Anchoring and Other Uses where Tensile Strength is Needed
Duct Tape Type
Filament Reinforced Tape
Tape Adhesive Material
Acrylic

Description

Electrical Tape,0.125 In. x 60 yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.