This item is Discontinued.

3M Electrical Tape, 0.188" x 60 yd., PK2 1339

This item is Discontinued.

3M

Electrical Tape, 0.188" x 60 yd., PK2 (Discontinued)

Mfr # 1339
Zoro # G5790237
UPC # 888519307588
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1339
Zoro #
G5790237
UPC #
888519307588
Country of Origin
United States

Dimensions

Tape Thickness
6.5 mil
Width
584 mm
Length
60 yd

Details

Performance Temp.
130 °C
Item
Electrical Tape,0.188" x 60 yd.,PK2
Tape Tensile Strength
275 lb./in.
Material
Acrylic (Adhesive), Filament Reinforced (Backing)
Features
Polyester Film/Glass Backing Has Excellent Physical and Electrical Characteristics; Back Side of Tape has Special Coating which Allows for an Even, Controlled Unwind; Promotes Permanent Anchoring in Application; Typical Applications Include Lead Anchoring, Banding of Coils, Lead Tape Anchoring and Other Uses where Tensile Strength is Needed
Adhesion Strength
35 oz./in.
Duct Tape Type
Filament Reinforced Tape
Tape Adhesive Material
Acrylic

Description

Electrical Tape,0.188 In. x 60 yd.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.