This item is Discontinued.

This item is Discontinued.
Electrical Tape, 0.25" x 60 yd. (Discontinued)
Mfr #
46
Zoro #
G5795119
UPC # 888519304389
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46
- Zoro #
- G5795119
- UPC #
- 888519304389
- Country of Origin
- United States
- Performance Temp.
- 32 Degrees to 266 Degrees F
- Item
- Electrical Tape,0.25" x 60 yd.
- Tape Tensile Strength
- 275 lb./in.
- Color
- Translucent
- Material
- Rubber Resin
- Features
- The Polyester Film/Glass Backing has Excellent Physical and Electrical Characteristics; 46 Tape is Especially Suited for Such Applications as Lead Anchoring and Banding of Coils where High Edge-Tear Resistance and Low Stretch Under Application Tension are Needed
- Adhesion Strength
- 50 oz./in.
- Duct Tape Type
- Filament Tape
Dimensions
- Tape Thickness
- 7 mil
- Width
- 1/4"
- Length
- 60 yd.
Description
Scouring pads designed for removing burnt on food and grease from flat top griddles and grills used in commercial kitchens.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.