This item is Discontinued.

3M Electrical Tape, 1" x 6", PK10 46

This item is Discontinued.

3M

Electrical Tape, 1" x 6", PK10 (Discontinued)

Mfr # 46
Zoro # G5795100
UPC # 888519304730
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46
Zoro #
G5795100
UPC #
888519304730
Country of Origin
United States
Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,1" x 6",PK10
Tape Tensile Strength
275 lb./in.
Features
The Polyester Film/Glass Backing has Excellent Physical and Electrical Characteristics; 46 Tape is Especially Suited for Such Applications as Lead Anchoring and Banding of Coils where High Edge-Tear Resistance and Low Stretch Under Application Tension are Needed
Adhesion Strength
50 oz./in.
Material
Rubber Resin
Duct Tape Type
Filament Tape

Dimensions

Tape Thickness
7 mil
Width
1"

Description

Scouring pads designed for removing burnt on food and grease from flat top griddles and grills used in commercial kitchens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.