This item is Discontinued.
This item is Discontinued.
Electrical Tape, 2" x 60 yd. (Discontinued)
Mfr #
1339
Zoro #
G5790578
UPC # 888519012697
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1339
- Zoro #
- G5790578
- UPC #
- 888519012697
- Country of Origin
- United States
- Performance Temp.
- 32 Degrees to 266 Degrees F
- Item
- Electrical Tape,2" x 60 yd.
- Tape Tensile Strength
- 275 lb./in.
- Color
- Tan
- Material
- Acrylic (Adhesive), Filament Reinforced (Backing)
- Features
- Adhesion Strength
- 35 oz./in.
- Duct Tape Type
- Filament Reinforced Tape
- Tape Adhesive Material
- Acrylic
- Tensile Strength
- 275 lb./in.
Description
Electrical Tape,2 In. x 60 yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.