This item is Discontinued.
This item is Discontinued.
Electrical Tape, 2.25" x 60 yd. (Discontinued)
Mfr #
1339
Zoro #
G5790401
UPC # 888519307816
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1339
- Zoro #
- G5790401
- UPC #
- 888519307816
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 6.5 mil
- Width
- 584 mm
- Length
- 60 yd
Details
- Performance Temp.
- 130 °C
- Item
- Electrical Tape,2.25" x 60 yd.
- Tape Tensile Strength
- 275 lb./in.
- Adhesion Strength
- 35 oz./in.
- Features
- Material
- Acrylic (Adhesive), Filament Reinforced (Backing)
- Duct Tape Type
- Filament Reinforced Tape
- Tape Adhesive Material
- Acrylic
Description
Electrical Tape,2.25 In. x 60 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov