This item is Discontinued.
This item is Discontinued.
Electrical Tape, Amber, 11" x 36 yd. (Discontinued)
Mfr #
92
Zoro #
G5792897
UPC # 888519307137
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92
- Zoro #
- G5792897
- UPC #
- 888519307137
- Country of Origin
- United States
- Performance Temp.
- 32 Degrees to 356 Degrees F
- Item
- Electrical Tape,Amber,11" x 36 yd.
- Tape Tensile Strength
- 30 lb/in
- Color
- Amber
- Adhesion Strength
- 25 oz./in.
- Features
- Exceptional Heating Resistance; Can be Imprinted
- Material
- Silicone (Adhesive), Polyimide Film (Backing)
Dimensions
- Tape Thickness
- 3 mil
- Width
- 11"
- Length
- 36 yd.
Description
Electrical Tape,Amber,11 In. x 36 yd.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.