This item is Discontinued.
This item is Discontinued.
Electrical Tape, Clear, 0.71" x 60 yd. (Discontinued)
Mfr #
1139
Zoro #
G5826278
UPC # 888519307267
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1139
- Zoro #
- G5826278
- UPC #
- 888519307267
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 6.5 mil
- Width
- 23/32"
- Length
- 60 yd.
Details
- Performance Temp.
- 32 Degrees to 311 Degrees F
- Item
- Electrical Tape,Clear,0.71" x 60 yd.
- Tape Tensile Strength
- 225 lb/in
- Color
- Translucent
- Adhesion Strength
- 35 oz./in.
- Features
- UL Recognized; Solvent Resistant without Thermosetting; High Breaking Strength; Suitable for Heavy Duty Air and Oil Filled Transfer Applications, Reinforcements, Holding and Separating Ground Insulation, Bundling Motor Coils and Coil Covering
- Material
- Acrylic (Adhesive), Filament Reinforced (Backing)
- Duct Tape Grade
- P400
Description
Electrical Tape,Clear,0.71 In. x 60 yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.