This item is Discontinued.
This item is Discontinued.
Electrical Tape, Clear, 1.3750" x 60 yd. (Discontinued)
Mfr #
1139
Zoro #
G5826305
UPC # 888519307335
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1139
- Zoro #
- G5826305
- UPC #
- 888519307335
- Country of Origin
- United States
- Performance Temp.
- 32 Degrees to 311 Degrees F
- Item
- Electrical Tape,Clear,1.3750" x 60 yd.
- Tape Tensile Strength
- 225 lb/in
- Color
- Translucent
- Features
- UL Recognized; Solvent Resistant without Thermosetting; High Breaking Strength; Suitable for Heavy Duty Air and Oil Filled Transfer Applications, Reinforcements, Holding and Separating Ground Insulation, Bundling Motor Coils and Coil Covering
- Material
- Acrylic (Adhesive), Filament Reinforced (Backing)
- Adhesion Strength
- 35 oz./in.
- Duct Tape Grade
- P400
Description
Electrical Tape,Clear,1.3750 In. x 60 yd.