This item is Discontinued.

This item is Discontinued.
Electrical Tape, White, 0.75" x 60 yd. (Discontinued)
Mfr #
90
Zoro #
G5793168
UPC # 888519306475
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90
- Zoro #
- G5793168
- UPC #
- 888519306475
- Country of Origin
- United States
- Performance Temp.
- 32 Degrees to 311 Degrees F
- Item
- Electrical Tape,White,0.75" x 60 yd.
- Tape Tensile Strength
- 175 lb./in.
- Color
- White
- Material
- Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Adhesion Strength
- 50 oz./in.
- Features
- Duct Tape Type
- Spray Adhesive
Dimensions
- Tape Thickness
- 7.5 mil
- Width
- 3/4"
- Length
- 60 yd.
Description
3M Hi-Strength Spray Adhesive 90 is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. This product's permanent bond provides fast results while remaining easy to dispense thanks to a variable-width spray pattern. The high-solids content of this adhesive offers a high initial grab, sufficient bonding range, and a fast dry time. 3M Hi-Strength Spray Adhesive 90's combination of maximum-strength bonding and clean appearance makes it ideal for projects of all kinds, such as general industrial maintenance and repair projects; large-surface bonding of wood, laminates, MDF, and other substrates; and bonding for tilt-up construction.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.