This item is Discontinued.
This item is Discontinued.
Electrical Tape, White, 1" x 5 yd., PK2 (Discontinued)
Mfr #
27
Zoro #
G5796835
UPC # 888519302392
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27
- Zoro #
- G5796835
- UPC #
- 888519302392
- Country of Origin
- United States
- Performance Temp.
- 32 Degrees to 302 Degrees F
- Item
- Electrical Tape,White,1" x 5 yd.,PK2
- Tape Tensile Strength
- 150 lb/in
- Color
- White
- Material
- Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
- Features
- Adhesion Strength
- 30 oz./in.
- Duct Tape Type
- Crown
Description
Electrical Tape,White,1 In. x 5 yd.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.