This item is Discontinued.

3M Electrical Tape, Yellow, 0.875" x 72 yd. 56

This item is Discontinued.

3M

Electrical Tape, Yellow, 0.875" x 72 yd. (Discontinued)

Mfr # 56
Zoro # G5794820
UPC # 888519304877
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56
Zoro #
G5794820
UPC #
888519304877
Country of Origin
Mexico
Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,Yellow,0.875" x 72 yd.
Tape Tensile Strength
25 lb/in
Color
Yellow
Material
Thermosetting Rubber (Adhesive), Polyester (Backing)
Adhesion Strength
50 oz./in.
Features
The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots

Dimensions

Tape Thickness
2.3 mil
Width
7/8"
Length
72 yd.

Description

Electrical Tape,Yellow,0.875 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.