This item is Discontinued.

3M Electrical Tape, Yellow, 9" x 72 yd. 56

This item is Discontinued.

3M

Electrical Tape, Yellow, 9" x 72 yd. (Discontinued)

Mfr # 56
Zoro # G5795030
UPC # 888519305096
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56
Zoro #
G5795030
UPC #
888519305096
Country of Origin
Mexico
Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,Yellow,9" x 72 yd.
Tape Tensile Strength
25 lb/in
Color
Yellow
Adhesion Strength
50 oz./in.
Features
The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots
Material
Thermosetting Rubber (Adhesive), Polyester (Backing)

Dimensions

Tape Thickness
2.3 mil
Width
9"
Length
72 yd.

Description

Electrical Tape,Yellow,9 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.