This item is Discontinued.
This item is Discontinued.
Electroplating Tape, Tan, 0.5" x 5 yd. (Discontinued)
Mfr #
484
Zoro #
G5879925
UPC # 888519026755
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484
- Zoro #
- G5879925
- UPC #
- 888519026755
- Country of Origin
- United States
Dimensions
- Width
- 1/2"
- Length
- 5 yd.
Details
- Performance Temp.
- Up to 170 Degrees F
- Item
- Electroplating Tape
- Color
- Tan
- Adhesion Strength
- 22 oz./in.
- Material
- Rubber (Adhesive), Translucent Vinyl (Backing)
- Features
- Conformable; Abrasion Resistant for Masking Various Surfaces during Electroplating and Anodizing Operations
Description
Electroplating Tape,Tan,0.5" x 5 yd.