This item is Discontinued.

This item is Discontinued.
Electroplating Tape, Tan, 0.75" x 5 yd. (Discontinued)
Mfr #
470
Zoro #
G5879986
UPC # 888519026694
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470
- Zoro #
- G5879986
- UPC #
- 888519026694
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 7.1 mil
- Width
- 3/4"
- Length
- 5 yd.
Details
- Performance Temp.
- Up to 250 Degrees F
- Item
- Electroplating Tape
- Tape Tensile Strength
- 20 lb/in
- Color
- Tan
- Adhesion Strength
- 37 oz./in.
- Features
- Conformable; Abrasion-Resistant Vinyl Tape with Excellent Resistance to Most Chemicals Used in Typical Electroplating Processes
- Material
- Rubber (Adhesive), Pigmented Vinyl (Backing)
Description
For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M Electroplating Tape 470. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.