This item is Discontinued.
This item is Discontinued.
Electroplating Tape, Tan, 0.75" x 5 yd. (Discontinued)
Mfr #
484
Zoro #
G5879931
UPC # 888519026762
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484
- Zoro #
- G5879931
- UPC #
- 888519026762
- Country of Origin
- United States
- Performance Temp.
- Up to 170 Degrees F
- Item
- Electroplating Tape
- Color
- Tan
- Features
- Conformable; Abrasion Resistant for Masking Various Surfaces during Electroplating and Anodizing Operations
- Adhesion Strength
- 22 oz./in.
- Material
- Rubber (Adhesive), Translucent Vinyl (Backing)
Description
Electroplating Tape,Tan,0.75" x 5 yd.