This item is Discontinued.
This item is Discontinued.
Electroplating Tape, Tan, 1" x 5 yd. (Discontinued)
Mfr #
470
Zoro #
G5879995
UPC # 888519019283
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470
- Zoro #
- G5879995
- UPC #
- 888519019283
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 7.1 mil
- Width
- 1"
- Length
- 5 yd.
Details
- Tape Color
- Tan
- Performance Temp.
- Up to 250 Degrees F
- Item
- Electroplating Tape,Tan,1" x 5 yd.
- Tape Tensile Strength
- 20 lb/in
- Color
- Tan
- Material
- Rubber (Adhesive), Pigmented Vinyl (Backing)
- Adhesion Strength
- 37 oz./in.
- Features
- Conformable; Abrasion-Resistant Vinyl Tape with Excellent Resistance to Most Chemicals Used in Typical Electroplating Processes
Description
Electroplating Tape,Tan,1 In. x 5 yd.