This item is Discontinued.

This item is Discontinued.
Electroplating Tape, Tan, 4" x 5 yd. (Discontinued)
Mfr #
470
Zoro #
G5880010
UPC # 888519026717
Country of Origin United States
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470
- Zoro #
- G5880010
- UPC #
- 888519026717
- Country of Origin
- United States
- Performance Temp.
- Up to 250 Degrees F
- Item
- Electroplating Tape
- Tape Tensile Strength
- 20 lb/in
- Color
- Tan
- Features
- Conformable; Abrasion-Resistant Vinyl Tape with Excellent Resistance to Most Chemicals Used in Typical Electroplating Processes
- Material
- Rubber (Adhesive), Pigmented Vinyl (Backing)
- Adhesion Strength
- 37 oz./in.
Description
For tape applications requiring resistance to most chemicals used in electroplating and anodizing processes, use our 3M Electroplating Tape 470. This tan, conformable tape features an abrasion resistant backing ideal for use with plating chemicals, anodizing chemicals, milling, etching and peening operations.