This item is Discontinued.

3M EMI Absorber, Black, 0.26"x4yd. 0.26-4-AB5050

This item is Discontinued.

3M

EMI Absorber, Black, 0.26"x4yd. (Discontinued)

Mfr # 0.26-4-AB5050
Zoro # G5730746
UPC # 888519289778
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.26-4-AB5050
Zoro #
G5730746
UPC #
888519289778
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
19.68 mil
Duct Tape Width
0.26"
Duct Tape Length
4 yd.

Details

Performance Temp.
-25 Degrees to 85 Degrees C
Item
EMI Absorber,Black,0.26"x4yd.
Tape Tensile Strength
6 Mpa (Min)
Color
Black
Duct Tape Grade
Industrial
Duct Tape Adhesive
Acrylic
Duct Tape Primary Material
Polymer Resin
Material
Polymer Resin with Metal Flake Filler

Description

EMI Absorber,Black,0.26 In.x4yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.