This item is Discontinued.
This item is Discontinued.
EMI Absorber, Black, 1/22"x4yd. (Discontinued)
Mfr #
0.52-4-AB5020
Zoro #
G5732837
UPC # 888519291221
Country of Origin Korea, Republic of
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.52-4-AB5020
- Zoro #
- G5732837
- UPC #
- 888519291221
- Country of Origin
- Korea, Republic of
Dimensions
- Tape Thickness
- 8 mil
- Duct Tape Length
- 4 yd.
- Duct Tape Width
- 0.52"
Details
- Item
- EMI Absorber,Black,1/22"x4yd.
- Color
- Black
- Duct Tape Adhesive
- Acrylic
- Material
- Polymer Resin with Metal Flake Filler
Description
EMI Absorber,Black,1/22 In.x4yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov