This item is Discontinued.
This item is Discontinued.
EMI Absorber, Black, 1/22"x4yd. (Discontinued)
Mfr #
0.52-4-AB5030
Zoro #
G5732119
UPC # 888519290507
Country of Origin Korea, Republic of
Category Electrical Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.52-4-AB5030
- Zoro #
- G5732119
- UPC #
- 888519290507
- Country of Origin
- Korea, Republic of
Dimensions
- Tape Thickness
- 11.8 mil
- Duct Tape Length
- 4 yd.
- Duct Tape Width
- 0.52"
Details
- Item
- EMI Absorber,Black,1/22"x4yd.
- Color
- Black
- Duct Tape Adhesive
- Acrylic
- Material
- Polymer Resin with Metal Flake Filler
Description
EMI Absorber,Black,1/22 In.x4yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.