Shop 3M

Epoxy Adhesive, DP420 Series, Off White, Dual-Cartridge, 12 PK, 2:01 Mix Ratio, 2 hr Functional Cure

  • Mfr # DP420

  • Zoro # G9087915


product price:  $1,431.99
/pk 12, $119.33/ea
Free Shipping & Returns

Key Features

Type
Duo-Pak
Application
For use with the 3M(TM) EPX(TM) Plus II Applicator
Application Method
No Special Application
Container Type
Dual-Cartridge
Functional Cure
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP420
Zoro #
G9087915
UPC #
00021200878329
Country of Origin
United States

Dimensions

Size
6.76 oz
Total Container Size
200 mL

Details

Item
Epoxy Adhesive
Type
Duo-Pak
Application
For use with the 3M(TM) EPX(TM) Plus II Applicator
Application Method
No Special Application
Container Type
Dual-Cartridge
Functional Cure
2 hr
Color
Off White
Mixing Ratio
2:1
Resin Type
Epoxy
Shear Strength
3,500 psi
Working Time
20 min
Series
DP420
Temp. Range
-65 Degrees to 300 Degrees
Epoxy Max. Temp
300 Degrees F and Above
For Use With
Applicator, Mixing Tip
Includes
Resin and Hardener
Coverage
320 sq ft/gal
Green Environmental Attribute
Does Not Contain Methylene Chloride
Features
Easy to Mix, High Peel Strength, High Shear Strength, Outstanding Environmental Performance
Tensile Strength
4,500 psi
Non-Sagging
No
Hardness at Full Cure
77 Shore D
Full Cure Time
24 hr
Materials Bonded
Ceramic, Concrete, Glass, Stone, Metal, Plastic, Rubber, Wood
Maximum Application Temperature
80 Degrees F
Low Odor
No
Cure Method
Moisture
Interior/Exterior
Interior/Exterior
Included Components
Resin and Hardener
VOC Content Weight
0 g/L
Total Volume
200 mL
Compatible Mixer Tip
3M EPX
Standards
UL 94 HB
VOC Content Weight Percentage
0%
Marine Grade
No
Minimum Viscosity
8,000 cps
Water Resistance
Not Water-Resistant
Maximum Performance Temperature
180 Degrees F
Cured Color
Off-White
Minimum Performance Temperature
-65 Degrees F
Maximum Viscosity
50,000 cps
Compatible Applicator
3M EPX
Peel Strength
50 lb/in
Primary Applications
General Purpose
Adhesive Color
Off-White
Compatible Surface Material
Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber
For Marine Applications
Not Specified Marine Grade
Full Cure Time - Maximum
24 hr
Compatible Mixer Tip Manufacturer Part Number
3M EPX
Tensile Strength - Maximum
3,200 psi
Compatible Applicator Manufacturer Part Number
08571
Hardness at Full Cure - Minimum
77 Shore D
Primary Application
General Purpose Bonding & Repair

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Moisture, Cured Color Off-White, Features Easy to Mix, High Peel Strength, High Shear Strength, Outstanding Environmental Performance, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Stone, Metal, Plastic, Rubber, Wood

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.