This item is Discontinued.

3M ExtremeSelngTp4412NTrnslucent, 80, PK9 4412N

This item is Discontinued.

3M

ExtremeSelngTp4412NTrnslucent, 80, PK9 (Discontinued)

Mfr # 4412N
Zoro # G3974131
UPC # 00051111922774
Country of Origin United States
Category Packing Tapes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4412N
Zoro #
G3974131
UPC #
00051111922774
Country of Origin
United States

Dimensions

Thickness
80 mil
Width
1"
Length
18 yd.

Details

Item
ExtremeSelngTp4412NTrnslucent,80,PK9
Features
Backing Ionomer Film That Is Very Tough Yet Flexible and Abrasion Resistant; Acrylic Adhesive Adhesive Has Excellent Sealing Properties and Good Outdoor Durability
Color
Translucent
Adhesion Strength
18 oz./in.
Tensile Strength
13 lb./in.
Material
Acrylic (Adhesive), Flexible Clear Ionomer (Backing)
Shape
Continuous Roll
Performance Temp.
70 Degrees to 100 Degrees F

Description

ExtremeSelngTp4412NTrnslucent,80,PK9, Package Quantity 9

Ratings & reviews