3M
Film Tape, 1.75" OD0.875" ID, PK17
- Zoro #: G5359457
- Mfr #: 7419
Tap to zoom
Hover or click to zoom
$31.25
pkg. of 17 ($1.84/ea)
- Item: Film Tape
- Tape Backing Material: Polyimide
- Tape Width: 1-3/4"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.25
3M #7419 Specifications
- Zoro #: G5359457
- Mfr #: 7419
- Item: Film Tape
- Tape Backing Material: Polyimide
- Tape Width: 1-3/4"
- Tape Shape: Circle
- Tape Color: Amber
- Tape Thickness: 1.8 mil
- Min. Tape Performance Temp.: 500 Degrees For 10 min.
- Tape Adhesive Strength: 8 oz./in.
- Standards: ASTM D3330; ASTM D3652
- Tape Application: Masking or Protecting Residue Sensitive Areas on Printed Circuit Boards During High Temperature Operations Such Temperature Operations Such As Wave Soldering and Solder Reflow
- Country of Origin (subject to change): United States
Description
Film Tape, 1.75 In. OD0.875 In. ID, PK17, Package Quantity 17, Tapecase product manufactured from 3M material
Reviews of 3M #7419
Explore more
- 3M Polyester Film Tape, 1/2x7", PK25 3M 850S 0.5 X 7-25
- 3M Lithographers Tape, 5 x 6", PK25 616
- 3M Polyester Film Tape, Red, 5"x5yd. 5-5-850R
- 3M Polyester Tape, Circle, 1.5", PK500 8901
- 3M Polyethylene Tape, 11"x5yd. 11-5-5421
- 3M Adhesive Tape, Circle, 0.313", PK2000 3M 501FL CIRCLE-0.313-2000
- 3M PTFE Film Tape, 0.94" x 36 yd. 60
- 3M Antistatic Utility Tape, 0.5" x 72 yd. 40
- Nmc Caution Buried Water Line Below ND6 BW
- Tapecase Polyimide Tape, 2.83" x 36 yd. B
- Tapecase Film Tape, Clear, 17"x72 yd. TC414
- 3M Film Tape