This item is Discontinued.

3M Film Tape, Gray, 7/8"x5yd. 0.875-5-5491

This item is Discontinued.

3M

Film Tape, Gray, 7/8"x5yd. (Discontinued)

Mfr # 0.875-5-5491
Zoro # G5553880
UPC # 888519217634
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.875-5-5491
Zoro #
G5553880
UPC #
888519217634
Country of Origin
United States

Dimensions

Tape Width
7/8"
Tape Length
5 yd.
Tape Thickness
6.7 mil

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
40 lb./in.
Tape Adhesive Strength
35 oz./in.
Tape Color
Gray
Tape Elongation
200%
Tape Application
Easy-Release Surface on Rollers, Plates and Belts, Where Build-Up of Sticky Materials and Inks Can Occur; Wrapping Rubber Nip Rollers on Hot Polyethylene Extrusion Machines
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Film Tape,Gray,7/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.