Shop 3M
See all product information
Create Account
WaterFilterCartridge, 25micron, 0.12lpm
- Mfr # D-PPPF
- Zoro # G708383501
product price:Â
$
16.99
/ea
Sold in multiples of 50 for
$849.50
Key Features
Application
Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
Flow Rate
0.12 lpm
Overall Height
9 7/8 in
Filter Design
String Wound
Filter Media
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPF
- Zoro #
- G708383501
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Height
- 9 7/8 in
- Overall Length
- 9 7/8 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
Details
- Application
- Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate
- 0.12 lpm
- Filter Design
- String Wound
- Filter Media
- Polypropylene
- Micron Rating
- 25 micron
- Series
- Micro-Klean D Series
- Standards
- FDA CFR 21
- Reduces
- Particulates
- Item
- Water Filter Cartridge
- Cartridge Media
- Polypropylene
- Maximum Temperature
- 140 Degrees F
- Maximum Pressure
- 80 psid
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Filter Type
- Utilizing Blanketed
- Accessory Type
- Water Filter Cartridge
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 25 micron, Flow Rate 0.12 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.