Shop 3M
See all product information
Create Account
WaterFilterCartridge, 5micron, 0.23lpm
- Mfr # D-PPPB
- Zoro # G908383509
product price:Â
$
22.79
/ea
Sold in multiples of 50 for
$1,139.50
Key Features
Application
Automotive Top Coat Filtration, High Quality Paint Filtration, Intermediates and Feed Stream Filtration, Raw Material
Flow Rate
0.23 lpm
For Use With
Automotive Top Coat Filtration, High Quality Paint Filtration, Intermediates and Feed Stream Filtration, Raw Material
Filter Design
String Wound
Reduces
Particulates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-PPPB
- Zoro #
- G908383509
- UPC #
- -
- Country of Origin
- Japan
- Application
- Automotive Top Coat Filtration, High Quality Paint Filtration, Intermediates and Feed Stream Filtration, Raw Material
- Flow Rate
- 0.23 lpm
- For Use With
- Automotive Top Coat Filtration, High Quality Paint Filtration, Intermediates and Feed Stream Filtration, Raw Material
- Filter Design
- String Wound
- Item
- Water Filter Cartridge
- Reduces
- Particulates
- Series
- Micro-Klean D Series
- Micron Rating
- 5 micron
- Standards
- FDA CFR 21
- Filter Media
- Polypropylene
- Maximum Pressure
- 80 psid
- Maximum Temperature
- 140 Degrees F
- Cartridge Media
- Polypropylene
- Accessory Type
- Water Filter Cartridge
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Filter Type
- Utilizing Blanketed
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 0.23 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Automotive Top Coat Filtration, High Quality Paint Filtration, Intermediates and Feed Stream Filtration, Raw Material, Application Automotive Top Coat Filtration, High Quality Paint Filtration, Intermediates and Feed Stream Filtration, Raw Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.