Shop 3M
See all product information
Create Account
WaterFilterCartridge, 25micron, 0.12lpm
- Mfr # D-CCSF
- Zoro # G608383496
product price:Â
$
23.85
/ea
Sold in multiples of 50 for
$1,192.50
Key Features
Application
Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
Flow Rate
0.12 lpm
Series
Micro-Klean D Series
Overall Height
9 7/8 in
Filter Design
String Wound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-CCSF
- Zoro #
- G608383496
- UPC #
- -
- Country of Origin
- Japan
- Application
- Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water
- Flow Rate
- 0.12 lpm
- Series
- Micro-Klean D Series
- Filter Design
- String Wound
- Standards
- FDA CFR 21
- Micron Rating
- 25 micron
- Filter Media
- Stainless Steel, Cotton
- Item
- Water Filter Cartridge
- Reduces
- Particulates
- Cartridge Media
- Stainless Steel, Cotton
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 80 psid
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Filter Type
- Utilizing Blanketed
- Accessory Type
- Water Filter Cartridge
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 25 micron, Flow Rate 0.12 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Stainless Steel, Cotton, Application Food and Beverage, General Industrial, Micro-Electronics, Source and Waste Water, Cartridge Media Stainless Steel, Cotton, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.