Shop 3M
See all product information
Create Account
WaterFilterCartridge, 3micron, 0.39lpm
- Mfr # D-PPPA
- Zoro # G208538883
product price:Â
$
16.99
/ea
Sold in multiples of 50 for
$849.50
Key Features
Application
Food and Beverage
Flow Rate
0.39 lpm
For Use With
Food and Beverage
Filter Design
String Wound
Series
Micro-Klean D Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-PPPA
- Zoro #
- G208538883
- UPC #
- -
- Country of Origin
- Japan
- Application
- Food and Beverage
- Flow Rate
- 0.39 lpm
- For Use With
- Food and Beverage
- Filter Design
- String Wound
- Series
- Micro-Klean D Series
- Reduces
- Particulates
- Item
- Water Filter Cartridge
- Micron Rating
- 3 micron
- Filter Media
- Polypropylene
- Standards
- CFR-21
- Maximum Temperature
- 140 Degrees F
- Cartridge Media
- Polypropylene
- Maximum Pressure
- 80 psid
- Filter Type
- Utilizing Blanketed
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Accessory Type
- Water Filter Cartridge
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 3 micron, Flow Rate 0.39 lpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Polypropylene, For Use With Food and Beverage, Application Food and Beverage, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.