Fire Barrier Sealant, Foam, 12.85 oz

  • Mfr # FIP1-STEP
  • Zoro # G824938371
product price: 
$
342.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FIP1-STEP
Zoro #
G824938371
UPC #
051115549250
Country of Origin
Unknown

Description

Efficient and effective, 3M Fire Barrier Rated Foam FIP 1-Step is a two-part urethane, smoke, sound and firestopping foam. This intumescent foam is engineered to expand in the event of a fire. It is firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115. When dispensed, this foam cures quickly, reaching full expansion after approximately 2 minutes and expanding up to 5 times its size. This product foams in place without sagging or running and is designed to fill the void between the through penetrant (pipe, cable, etc.) and the wall, creating a firestop seal and restoring the fire rating of the entire wall. We formulated this foam to be re-enterable and repairable, remaining pliable after installation for the easy installation of new cables/conduit in existing openings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews