Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M 1350F-2 1.5 X 72YD-WHITE
- Zoro #
- G5742847
- UPC #
- 888519310458
- Country of Origin
- Taiwan, Province of China
- Item
- Film Electrical Tape
- Tape Backing Material
- Polyester
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- 266 Degrees F
- Tape Tensile Strength
- 50 lb./in.
- Tape Adhesive Strength
- 30 oz./in.
- Tape Color
- White
- Tape Application
- Wrapping Coils, Capacitors, Wire Harnesses, Transformers, Shaded Pole Motors and Fractional Horsepower Motors
- Tape Elongation
- 110%
- Standards
- UL 510; ASTM D 1000
Description
Flame-Retardant Tape,1-1/2 In.x72yd.