Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M 1350F-2 1.5 X 72YD-YELLOW
- Zoro #
- G5742427
- UPC #
- 888519310045
- Country of Origin
- Taiwan, Province of China
- Item
- Film Electrical Tape
- Tape Backing Material
- Polyester
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- 266 Degrees F
- Tape Tensile Strength
- 50 lb./in.
- Tape Adhesive Strength
- 30 oz./in.
- Tape Color
- Yellow
- Tape Application
- Wrapping Coils, Capacitors, Wire Harnesses, Transformers, Shaded Pole Motors and Fractional Horsepower Motors
- Tape Elongation
- 110%
- Standards
- UL 510; ASTM D 1000
Description
Flame-Retardant Tape,1-1/2 In.x72yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.