Shop All Electrical Tapes
3M
Foil Tape, 1-1/2 In x 1-1/2 In, Silver, PK5
Mfr # 1120
Zoro # G2452101
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G2452101
- UPC # 888519088623
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Width | 1-1/2" |
Length | 1-1/2" |
Duct Tape Length | 1-1/2" |
Duct Tape Width | 1-1/2" |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 1 1/2 in |
Metric Tape Length | 38.1 mm |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- TITEBOND Sealant, 10.1 oz, Cartridge, Bronze, Polymer Base (44051)
- MULBERRY Foam sealant DUPLEX GASKET (30661)
- RED DEVIL 100% RTV Aluminum Silicone Sealant, Size: 10.1 fl oz Cartr, Color: Silver/Gray (08165I)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- 3M Electrical Tapes