Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 1/2 In., Silver, PK5
Mfr # 1120
Zoro # G2452059
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1/2 in
- Tape Length 1/2 in
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G2452059
- UPC # 888519088845
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Width | 1/2" |
Length | 1/2" |
Duct Tape Width | 1/2" |
Duct Tape Length | 1/2" |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 12.7 mm |
Imperial Tape Length | 1/2 in |
Metric Tape Width | 12.7 mm |
Details
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 32 oz (525)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- DAP Filler Latex Wood Natural 16Oz (00529)
- SUPER GLUE The Original Future Glue Super Strength All Purpose , 2PK (11710112)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack (35-GRAY-3/4)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Red, 1 Pack (10810)
- 3M Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20 (2510-3/4x60FT)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- 3M Electrical Tapes