3M
Foil Tape, Silver, 2 x 4", PK25
Mfr # 433
Zoro # G5834337
Sold in multiples of 10 for $380.90
$380.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Duct Tape Length 4"
- Performance Temp. -65 Degrees to 600 Degrees F
- Material Aluminum
- Tensile Strength 20 lb./in.
Explore More Products
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 T967764L
- 3M Cloth Tape, 1 x 36 yd, 4.5 mil, Light Brown 1-36-5151
- 3M MultiUse Duct Tape 2960A 1.88"x60, PK24 2960-A
- 3M Traction Tape, Tan, 1"x5yd. 1-5-5401
- 3M Vinyl Tape, 5.2 Mil, 1/2"x36 yds., Red, PK3 T9634713PKR
- 3M Foil Tape, Copper, 2" x 36 yd. 1194
- 3M Foil Tape, Silver, 4 x 7.25", PK25 1267
- 3M Foil Tape, Silver, 1 x 5", PK100 1267
- 3M Damping Foil Tape, 0.5 x 1.25", PK250 2552
- 3M Duct Tape, Wht, 50 yd. L x 3in. W 3903
- NASHUA Duct Tape, 48mm x 55m, 13 mil, Red 357N
- 3M Duct Tapes