Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foil Tape, Silver, 7 x 7.25", PK25

  • Zoro #: G5834809
  • Mfr #: 433
$147.54 ($5.90/unit)
  • Duct Tape Width: 7"
  • Duct Tape Length: 7-1/4"
  • Performance Temp.: -65 Degrees to 600 Degrees F
See full product details
This item ships free.

3M #433 Specifications

  • Zoro #: G5834809
  • Mfr #: 433
  • Duct Tape Width: 7"
  • Duct Tape Length: 7-1/4"
  • Performance Temp.: -65 Degrees to 600 Degrees F
  • Material: Aluminum
  • Tensile Strength: 20 lb./in.
  • Duct Tape Thickness: 3.6 mil
  • Duct Tape Adhesive: Silicone
  • Color: Silver
  • Item: Foil Tape,Silver,7 x 7.25",PK25
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Foil Tape, Silver, 7 x 7.25 In., PK25, Package Quantity 25, Tapecase product manufactured from 3M material

Reviews of 3M #433