Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Foil Tape, Silver, 9.25 x 9.25", PK25 433

Foil Tape, Silver, 9.25 x 9.25", PK25 (Discontinued)

  • Mfr # 433
  • Zoro # G5834556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433
Zoro #
G5834556
UPC #
888519256978
Country of Origin
United States

Dimensions

Length
9-1/4"
Width
9-1/4"
Tape Thickness
3.6 mil
Duct Tape Thickness
3.6 mil
Duct Tape Width
9-1/4"
Duct Tape Length
9-1/4"

Details

Item
Foil Tape,Silver,9.25 x 9.25",PK25
Tape Color
Silver
Tape Adhesive Material
Silicone
Tape Backing Material
Aluminum
Tape Tensile Strength
20 lb./in.
Temperature Range
-65 Degrees to 600 Degrees F
Duct Tape Adhesive
Silicone
Color
Silver
Material
Aluminum
Performance Temp.
-65 Degrees to 600 Degrees F
Tensile Strength
20 lb./in.
Minimum Tape Performance Temperature
-65°F
Maximum Tape Performance Temperature
600°F

Description

Foil Tape,Silver,9.25 x 9.25 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.