Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-705V
- Zoro #
- G4520260
- UPC #
- 10078371665385
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- One Size Fits All
- Size - Alpha
- One Size
Details
- Item
- Hard Hat
- Head Protection Style
- Cap
- Head Protection Material
- HDPE
- Series
- H-700
- Suspension Adjustment Type
- 4 pt. Ratchet
- Number of Suspension Points
- 4
- Color
- Red
- Standards
- ANSI/ISEA Z89.1-2014 Type 1
- Hard Hat ANSI Type
- 1
- Hard Hat ANSI Class
- C
- ANSI Classification
- Type 1, Class C
- Shell Material
- HDPE
- Hard Hat Suspension
- 4 pt. Ratchet
- Hard Hat Style
- Cap
Description
Hard Hat, Fits Hat Size 6-5/8 to 7-3/4