Shop 3M

Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow

  • Mfr # H-802SFV-UV
  • Zoro # G003927608

product price: 
$
21.39
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
One Size Fits Most
Series
H-800
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-802SFV-UV
Zoro #
G003927608
UPC #
50076308945294
Country of Origin
United States

Dimensions

Fits Hat Size
One Size Fits Most
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
H-800
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1
Includes
Sweat Band, Uvicator
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
CSA Class
C
Application
General Purpose
Weight
14 oz
CSA Type
1
ANSI Classification
Type 1, Class C
ANSI Impact Type
Type 1
Features
UV Indicator, Vented, Wraparound Brim
Head Protection Brand
3M
Shell Pattern
Solid
Dielectric
No
CSA Electrical Class
Class C
Compatible Suspension Manufacturer Part Number
H-700-S6, SFH-700-RS4
Compatible Suspension Brand
3M
Shell Material
Polyethylene
Venting
Yes
Shell Color
Yellow
Includes Chin Strap
No
High-Visibility
Not High-Visibility
Includes Reflective Decals
No
Graphics Type
No Graphics
CSA Impact Type
Type I
Headwear Style
Full Brim

Description

Full Brim Hard Hat

Ratings & reviews