3M
Gel Thin Wrist Rest, Extended Length, Black Leatherette
- Zoro #: G4596485
- Mfr #: WR340LE

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.01
3M #WR340LE Specifications
- Zoro #: G4596485
- Mfr #: WR340LE
- Color: Black
- Width: 25"
- Length: 0.80"
- Height: 2.50"
- Thickness: 0.75"
- Product Type: Wrist Rest
- Country of Origin (subject to change): China
Description
3MTM Gel Thin Wrist Rest, Extended Length, Black Leatherette
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of 3M #WR340LE
Explore more
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver WR420LE
- 3M Gel Antimicrobial Wrist Rest, Black WR309LE
- 3M Wrist Rest, Mousepad, 6-3/4x3/4x8-1/2", Bl MW209MB
- 3M Precise Leatherette Mouse Pad w/Wrist Rest, Nonskid, 8.75x9.25, Black MW310LE
- 3M Gel Mouse/Trackball Wrist Rest, Black Leatherette WR305LE
- 3M Mouse Pad w/Precise Mousing Surface w/Gel Wrist Rest, 8 1/2x 9x 3/4 MW85B
- 3M Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color WR85B
- Cooler Master MP510 Mouse Pad (M SIZE) MPA-MP510-M
- Cooler Master MP750 Mouse Pad (XL SIZE) MPA-MP750-XL
- 3M Mouse Pads & Wrist Rests